circuit breaker 3VA1 IEC Frame 160 breaking capacity class N Icu=25 kA

  • Mfr # 3VA1180-3ED26-0AA0

  • Zoro # G215861943


product price: $242.99
/ea
Sold in multiples of 2 for $485.98
Free Shipping & Returns

Key Features

Circuit Breaker Type
Low Voltage Molded Case
Series
3VA1
Max. AIR Rating
25kA at 400V AC
Trip Type
Thermal Magnetic
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA1180-3ED26-0AA0
Zoro #
G215861943
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA1 IEC Frame 160

Details

Item
Circuit Breaker
Circuit Breaker Type
Low Voltage Molded Case
Series
3VA1
Max. AIR Rating
25kA at 400V AC
Trip Type
Thermal Magnetic
Number of Poles
2
Amps
80A
Instantaneous Trip
Fixed
Terminal Connection
Box
Circuit Breaker Actuator
Rocker Lever
AC Voltage Rating
415V

Description

circuit breaker 3VA1 IEC Frame 160 breaking capacity class N Icu=25 kA At 415 V 2-pole, line protection TM210, FTFM, In=80 A overload protection Ir=80 A permanently set short-circuit protection Ii=10 x In terminal connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.