
circuit breaker 3VA1 IEC Frame 160 breaking capacity class N Icu=25 kA
Mfr # 3VA1196-3ED32-0AA0
Zoro # G215862711
product price:Â $229.99
/ea
Sold in multiples of 2 for $459.98
Free Shipping & Returns
Key Features
Circuit Breaker Actuator
Rocker Lever
Frame Size
3VA1 IEC Frame 160
Terminal Connection
Screw Connection
Max. AIR Rating
25kA at 400V AC
Trip Type
Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3VA1196-3ED32-0AA0
Zoro #
G215862711
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA1 IEC Frame 160
Details
Item
Circuit Breaker
Circuit Breaker Actuator
Rocker Lever
Terminal Connection
Screw Connection
Max. AIR Rating
25kA at 400V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Series
3VA1
AC Voltage Rating
690V
Number of Poles
3
Circuit Breaker Type
Low Voltage Molded Case
Amps
16A
Description
circuit breaker 3VA1 IEC Frame 160 breaking capacity class N Icu=25 kA At 415 V 3-pole, line protection TM210, FTFM, In=16 A overload protection Ir=16 A permanently set short-circuit protection Ii=20 x In nut keeper kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.