circuit breaker 3VA1 IEC Frame 160 breaking capacity class S Icu=36 kA

  • Mfr # 3VA1125-4ED36-0AA0

  • Zoro # G415862894


product price: $274.99
/ea
Sold in multiples of 2 for $549.98
Free Shipping & Returns

Key Features

Instantaneous Trip
Fixed
Terminal Connection
Box
Frame Size
3VA1 IEC Frame 160
Series
3VA1
AC Voltage Rating
690V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA1125-4ED36-0AA0
Zoro #
G415862894
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA1 IEC Frame 160

Details

Item
Circuit Breaker
Instantaneous Trip
Fixed
Terminal Connection
Box
Series
3VA1
AC Voltage Rating
690V
Number of Poles
3
Amps
25A
Circuit Breaker Actuator
Rocker Lever
Max. AIR Rating
36kA at 400V AC
Circuit Breaker Type
Low Voltage Molded Case
Trip Type
Thermal Magnetic

Description

circuit breaker 3VA1 IEC Frame 160 breaking capacity class S Icu=36 kA At 415 V 3-pole, line protection TM210, FTFM, In=25 A overload protection Ir=25 A permanently set short-circuit protection Ii=12.8 x In terminal connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.