circuit breaker 3VA1 IEC Frame 160 breaking capacity class S Icu=36 kA

  • Mfr # 3VA1196-4EF32-0AA0

  • Zoro # G415855544


product price: $269.99
/ea
Sold in multiples of 2 for $539.98
Free Shipping & Returns

Key Features

Number of Poles
3
Circuit Breaker Actuator
Rocker Lever
AC Voltage Rating
690V
Series
3VA1
Max. AIR Rating
36kA at 400V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA1196-4EF32-0AA0
Zoro #
G415855544
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA1 IEC Frame 160

Details

Item
Circuit Breaker
Number of Poles
3
Circuit Breaker Actuator
Rocker Lever
AC Voltage Rating
690V
Series
3VA1
Max. AIR Rating
36kA at 400V AC
Amps
16A
Trip Type
Thermal Magnetic
Terminal Connection
Screw Connection
Instantaneous Trip
Adjustable
Circuit Breaker Type
Low Voltage Molded Case

Description

circuit breaker 3VA1 IEC Frame 160 breaking capacity class S Icu=36 kA At 415 V 3-pole, line protection TM240, ATAM, In=16 A overload protection Ir=11 A...16 A short-circuit protection Ii=10...20 x In nut keeper kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.