Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

circuit breaker 3VA1 IEC Frame 630 breaking capacity class C Icu=110

  • Mfr # 3VA1463-7EF42-0AA0

  • Zoro # G515859251


product price: $2,697.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection
Screw Connection
Instantaneous Trip
Adjustable
Number of Poles
4
Amps
630A
Series
3VA1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA1463-7EF42-0AA0
Zoro #
G515859251
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA1 IEC Frame 630

Details

Item
Circuit Breaker
Terminal Connection
Screw Connection
Instantaneous Trip
Adjustable
Number of Poles
4
Amps
630A
Series
3VA1
Max. AIR Rating
110kA at 400V AC
Trip Type
Thermal Magnetic
AC Voltage Rating
690V
Circuit Breaker Type
Low Voltage Molded Case
Circuit Breaker Actuator
Rocker Lever

Description

circuit breaker 3VA1 IEC Frame 630 breaking capacity class C Icu=110 kA At 415 V 4-pole, line protection TM240, ATAM, In=630 A overload protection Ir=440 A...630 A short-circuit protection Ii=4...8 x In N conductor unprotected nut keeper kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.