Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

circuit breaker 3VA4 UL Frame 125 breaking capacity class M 35 kA At

  • Mfr # 3VA4150-5ED54-0AA0

  • Zoro # G415861965


product price: $272.99
/ea
Sold in multiples of 2 for $545.98
Free Shipping & Returns

Key Features

Series
3VA4
Circuit Breaker Type
Low Voltage Molded Case
Frame Size
3VA4 UL Frame 125
Instantaneous Trip
Fixed
Max. AIR Rating
35kA at 277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA4150-5ED54-0AA0
Zoro #
G415861965
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA4 UL Frame 125

Details

Item
Circuit Breaker
Series
3VA4
Circuit Breaker Type
Low Voltage Molded Case
Instantaneous Trip
Fixed
Max. AIR Rating
35kA at 277V
Circuit Breaker Mounting Style
DIN Rail
Terminal Connection
Lug
AC Voltage Rating
480V
Trip Type
Thermal Magnetic
Amps
50A
Circuit Breaker Actuator
Rocker Lever
Number of Poles
1

Description

circuit breaker 3VA4 UL Frame 125 breaking capacity class M 35 kA At 277 V 1-pole, line protection TM210, FTFM, In=50 A overload protection Ir=50 A permanently set short-circuit protection Ii=10 x In terminal connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.