
circuit breaker 3VA4 UL Frame 125 breaking capacity class M 35 kA At
Mfr # 3VA4160-5ED24-0AA0
Zoro # G915862332
product price: $299.99
/ea
Sold in multiples of 2 for $599.98
Free Shipping & Returns
Key Features
Trip Type
Thermal Magnetic
Series
3VA4
Number of Poles
2
AC Voltage Rating
480V
Circuit Breaker Type
Low Voltage Molded Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA4160-5ED24-0AA0
Zoro #
G915862332
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA4 UL Frame 125
Details
Item
Circuit Breaker
Trip Type
Thermal Magnetic
Series
3VA4
Number of Poles
2
AC Voltage Rating
480V
Circuit Breaker Type
Low Voltage Molded Case
Amps
60A
Circuit Breaker Actuator
Rocker Lever
Instantaneous Trip
Fixed
Terminal Connection
Lug
Max. AIR Rating
35kA at 480V
Circuit Breaker Mounting Style
DIN Rail
Description
circuit breaker 3VA4 UL Frame 125 breaking capacity class M 35 kA At 480 V 2-pole, line protection TM210, FTFM, In=60 A overload protection Ir=60 A permanently set short-circuit protection Ii=10 x In terminal connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.