Zoro Homepage

circuit breaker 3VA5 UL frame 1200 breaking capacity class H 65kA At

  • Mfr # 3VA5710-6EC31-2AA0

  • Zoro # G515862879


product price: $6,248.99
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
3VA5710-6EC31-2AA0
Zoro #
G515862879
UPC #
-
Country of Origin
Germany

Details

Item
Circuit Breaker

Description

circuit breaker 3VA5 UL frame 1200 breaking capacity class H 65kA At 480 V 3-pole, line protection TM230, FTAM, In=1000A 100%-rated, overload protection Ir=1000A fixed short circuit protection Ii=5 - 10 x In w/o connection