circuit breaker 3VA5 UL frame 125 3-pole starter protection TM120M

  • Mfr # 3VA5125-1MU31-0AA0

  • Zoro # G715859709


product price:  $381.99
/ea
Free Shipping & Returns

Key Features

Series
3VA5
AC Voltage Rating
690V
Circuit Breaker Type
Low Voltage
Number of Poles
3
Amps
25A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3VA5125-1MU31-0AA0
Zoro #
G715859709
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA5 UL Frame 125

Details

Item
Circuit Breaker
Series
3VA5
AC Voltage Rating
690V
Circuit Breaker Type
Low Voltage
Number of Poles
3
Amps
25A
Max. AIR Rating
70kA at 400V AC
Instantaneous Trip
Adjustable
Trip Type
Thermal Magnetic
Circuit Breaker Actuator
Rocker Lever

Description

circuit breaker 3VA5 UL frame 125 3-pole, starter protection TM120M, AM, In=25A without overload protection short-circuit protection Ii=3...7 x In without connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.