
circuit breaker 3VA5 UL frame 125 3-pole starter protection TM120M
Mfr # 3VA5150-1MH31-0AA0
Zoro # G215861783
product price: $393.99
/ea
Free Shipping & Returns
Key Features
Trip Type
Thermal Magnetic
Circuit Breaker Type
Low Voltage
Instantaneous Trip
Adjustable
Series
3VA5
Circuit Breaker Actuator
Rocker Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA5150-1MH31-0AA0
Zoro #
G215861783
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA5 UL Frame 125
Details
Item
Circuit Breaker
Trip Type
Thermal Magnetic
Circuit Breaker Type
Low Voltage
Instantaneous Trip
Adjustable
Series
3VA5
Circuit Breaker Actuator
Rocker Lever
Amps
50A
AC Voltage Rating
690V
Number of Poles
3
Max. AIR Rating
70kA at 400V AC
Description
circuit breaker 3VA5 UL frame 125 3-pole, starter protection TM120M, AM, In=50A without overload protection short-circuit protection Ii=5...12 x In without connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.