circuit breaker 3VA5 UL Frame 125 breaking capacity class H 65 kA At
- Mfr # 3VA5112-6GC41-0AA0
- Zoro # G915859257
product price:Â
$
890.99
/ea
Free Shipping & Returns
Key Features
Circuit Breaker Type
Low Voltage Molded Case
Max. AIR Rating
70kA at 400V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Adjustable
Frame Size
3VA5 UL Frame 125
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3VA5112-6GC41-0AA0
- Zoro #
- G915859257
- UPC #
- -
- Country of Origin
- Germany
- Item
- Circuit Breaker
- Circuit Breaker Type
- Low Voltage Molded Case
- Max. AIR Rating
- 70kA at 400V AC
- Trip Type
- Thermal Magnetic
- Instantaneous Trip
- Adjustable
- Amps
- 125 A
- Circuit Breaker Actuator
- Rocker Lever
- Series
- 3VA5
- AC Voltage Rating
- 690V AC
- Number of Poles
- 4
Dimensions
- Frame Size
- 3VA5 UL Frame 125
Description
circuit breaker 3VA5 UL Frame 125 breaking capacity class H 65 kA At 480 V 4-pole, line protection TM230, FTAM, In=125 A overload protection Ir=125 A permanently set short-circuit protection Ii=5...10 x In neutral conductor protection 100% without connection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.