Miniature Circuit Breaker, HOMELINE Series, 20A, 1 Pole, 120V AC, 22kA at 120V AC
- Mfr # QOB120VHCAFI
- Zoro # G4152084
product price:Â
$
347.99
/ea
Free Shipping & Returns
Key Features
Series
HOMELINE
Amps
20A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Combination ARC Fault
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QOB120VHCAFI
- Zoro #
- G4152084
- UPC #
- 785901677918
- Country of Origin
- Indonesia
- Item
- Miniature Circuit Breaker
- Series
- HOMELINE
- Amps
- 20A
- Number of Poles
- 1
- AC Voltage Rating
- 120V AC
- Circuit Breaker Type
- Combination ARC Fault
- Phase
- Single
- Circuit Breaker Actuator
- Paddle
- Circuit Breaker Mounting Style
- Bolt On
- Max. AIR Rating
- 22kA at 120V AC
- Trip Type
- Thermal Magnetic, Trip Free
- Instantaneous Trip
- Trip Free
- Terminal Connection
- Pressure Plate
- DC Voltage Rating
- Not Rated
- For Use With
- QO Load Centers and NQ Panelboards
- Standards
- UL Listed
- Features
- Mercury Free
- Interrupt Rating
- 22 kA at 120/240V AC
- Application
- HACR rated Applications
- Min. Operating Temp.
- 77 Degrees F
- Max. Operating Temp.
- 104 Degrees F
- Compatible Panelboard/Load Center Series
- QO
- Voltage
- 120VAC
- Compatible Product Type
- QO Load Centers and NQ Panelboards
Dimensions
- Frame Size
- 100A/QO
- Width
- 0.8 in
- Depth
- 2.91 in
- Height
- 4.76 in
- Min. Wire Size
- 12 AWG (Al), 14 AWG (Cu)
- Max. Wire Size
- 8 AWG
- Length
- 4.8 in
Description
Miniature Circuit Breaker, Amps 20 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Arc Fault Circuit Interrupter, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series QO, Phase Single, Series QOB, Max. AIR Rating 22kA at 120/240V AC, For Use With QO Load Centers and NQ Panelboards, Terminal Connection Pressure Plate, Frame Size 100A/QO, Length 4.8 in, Width 0.8 in, Depth 2.9 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.