Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

circuit breaker 3VA5 UL Frame 125 breaking capacity class H 65 kA At

  • Mfr # 3VA5170-6ED21-1AA0

  • Zoro # G415863358


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Amps
70A
Series
3VA5
Frame Size
3VA5 UL Frame 125
AC Voltage Rating
415V
Max. AIR Rating
65kA at 480V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA5170-6ED21-1AA0
Zoro #
G415863358
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA5 UL Frame 125

Details

Item
Circuit Breaker
Amps
70A
Series
3VA5
AC Voltage Rating
415V
Max. AIR Rating
65kA at 480V
Trip Type
Thermal Magnetic
Circuit Breaker Type
Low Voltage Molded Case
Number of Poles
2
Circuit Breaker Actuator
Rocker Lever
Instantaneous Trip
Fixed

Description

circuit breaker 3VA5 UL Frame 125 breaking capacity class H 65 kA At 480 V 2-pole, line protection TM210, FTFM, In=70 A overload protection Ir=70A permanently set short-circuit protection Ii=10 x In UL 489 SB naval, 50° C without connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.