
circuit breaker 3VA5 UL Frame 125 breaking capacity class H 65 kA At
Mfr # 3VA5195-6ED21-1AA0
Zoro # G015858143
product price: $344.99
/ea
Sold in multiples of 2 for $689.98
Free Shipping & Returns
Key Features
Max. AIR Rating
65kA at 480V
Series
3VA5
Circuit Breaker Type
Low Voltage Molded Case
Number of Poles
2
Instantaneous Trip
Fixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA5195-6ED21-1AA0
Zoro #
G015858143
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA5 UL Frame 125
Details
Item
Circuit Breaker
Max. AIR Rating
65kA at 480V
Series
3VA5
Circuit Breaker Type
Low Voltage Molded Case
Number of Poles
2
Instantaneous Trip
Fixed
Circuit Breaker Actuator
Rocker Lever
AC Voltage Rating
415V
Amps
15A
Trip Type
Thermal Magnetic
Description
circuit breaker 3VA5 UL Frame 125 breaking capacity class H 65 kA At 480 V 2-pole, line protection TM210, FTFM, In=15 A overload protection Ir=15 A permanently set short-circuit protection Ii=20 x In UL 489 SB naval, 50° C without connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.