Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

circuit breaker 3VA5 UL Frame 125 breaking capacity class M 35 kA At

  • Mfr # 3VA5120-5ED41-0AA0

  • Zoro # G415859504


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Circuit Breaker Type
Low Voltage Molded Case
Instantaneous Trip
Fixed
AC Voltage Rating
690V
Number of Poles
4
Frame Size
3VA5 UL Frame 125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA5120-5ED41-0AA0
Zoro #
G415859504
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA5 UL Frame 125

Details

Item
Circuit Breaker
Circuit Breaker Type
Low Voltage Molded Case
Instantaneous Trip
Fixed
AC Voltage Rating
690V
Number of Poles
4
Max. AIR Rating
55kA at 400V AC
Circuit Breaker Actuator
Rocker Lever
Series
3VA5
Trip Type
Thermal Magnetic
Amps
20A

Description

circuit breaker 3VA5 UL Frame 125 breaking capacity class M 35 kA At 480 V 4-pole, line protection TM210, FTFM, In=20 A overload protection Ir=20 A permanently set short-circuit protection Ii=15 x In N conductor unprotected without connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.