circuit breaker 3VA5 UL Frame 125 breaking capacity class S 25 kA At

  • Mfr # 3VA5160-4EC31-1AA0

  • Zoro # G015862324


product price: $323.99
/ea
Sold in multiples of 2 for $647.98
Free Shipping & Returns

Key Features

Series
3VA5
Number of Poles
3
Frame Size
3VA5 UL Frame 125
Circuit Breaker Actuator
Rocker Lever
Amps
60A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA5160-4EC31-1AA0
Zoro #
G015862324
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA5 UL Frame 125

Details

Item
Circuit Breaker
Series
3VA5
Number of Poles
3
Circuit Breaker Actuator
Rocker Lever
Amps
60A
Trip Type
Thermal Magnetic
Max. AIR Rating
25kA at 480V AC
Instantaneous Trip
Adjustable
AC Voltage Rating
690V
Circuit Breaker Type
Low Voltage Molded Case

Description

circuit breaker 3VA5 UL Frame 125 breaking capacity class S 25 kA At 480 V 3-pole, line protection TM230, FTAM, In=60 A overload protection Ir=60 A permanently set short-circuit protection Ii=5...10 x In UL 489 SB naval, 50° C without connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.