Zoro Homepage

circuit breaker 3VA5 UL frame 1600 breaking capacity class C 100kA At

  • Mfr # 3VA5816-7EC31-2AA0

  • Zoro # G115856865


product price: $11,032.99
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
3VA5816-7EC31-2AA0
Zoro #
G115856865
UPC #
-
Country of Origin
Germany

Details

Item
Circuit Breaker

Description

circuit breaker 3VA5 UL frame 1600 breaking capacity class C 100kA At 480 V 3-pole, line protection TM230, FTAM, In=1600A 100%-rated, overload protection Ir=1600A fixed short circuit protection Ii=5 - 7,5 x In w/o connection