Zoro Homepage

circuit breaker 3VA5 UL frame 1600 breaking capacity class M 35kA At

  • Mfr # 3VA5814-5EC31-2AA0

  • Zoro # G215857069


product price: $7,978.99
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
3VA5814-5EC31-2AA0
Zoro #
G215857069
UPC #
-
Country of Origin
Germany

Details

Item
Circuit Breaker

Description

circuit breaker 3VA5 UL frame 1600 breaking capacity class M 35kA At 480 V 3-pole, line protection TM230, FTAM, In=1400A 100%-rated, overload protection Ir=1400A fixed short circuit protection Ii=5 - 8,6 x In w/o connection