Zoro Homepage

circuit breaker 3VA5 UL frame 2000 breaking capacity class C 100kA At

  • Mfr # 3VA5920-7EC31-0AA0

  • Zoro # G315858386


product price: $12,267.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA5920-7EC31-0AA0
Zoro #
G315858386
UPC #
-
Country of Origin
Germany

Details

Item
Circuit Breaker

Description

circuit breaker 3VA5 UL frame 2000 breaking capacity class C 100kA At 480 V 3-pole, line protection TM230, FTAM, In=2000A overload protection Ir=2000A fixed short circuit protection Ii=5 - 6 x In w/o connection Product is not marked with CE, not for use in Europe EU and in IEC applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.