Circuit breaker 3VA5 UL Frame 250 3-pole starter protection TM120M

  • Mfr # 3VA5225-1MU31-0AA0

  • Zoro # G515858056


product price: $1,492.99
/ea
Free Shipping & Returns

Key Features

Trip Type
Magnetic Only
Amps
250A
Height
4.84 in
Series
3VA5
Depth
6.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA5225-1MU31-0AA0
Zoro #
G515858056
UPC #
-
Country of Origin
Germany

Dimensions

Height
4.84 in
Depth
6.89 in
Frame Size
3VA5 UL Frame 250

Details

Item
Circuit Breaker
Trip Type
Magnetic Only
Amps
250A
Series
3VA5
Number of Poles
3
AC Voltage Rating
690V
Max. AIR Rating
110kA at 400V AC
Instantaneous Trip
Adjustable
Circuit Breaker Actuator
Rocker Lever

Description

Circuit breaker 3VA5 UL Frame 250 3-pole, starter protection TM120M, AM, In=250A Without overload protection Short-circuit protection Ii=3...6 x In Without connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.