circuit breaker 3VA5 UL Frame 250 breaking capacity class C 100 kA At
- Mfr # 3VA5280-7EC31-1AA0
- Zoro # G915860598
product price:
$
847.99
/ea
Free Shipping & Returns
Key Features
Series
3VA5
Max. AIR Rating
100kA At 480V
Trip Type
Fixed Thermal, Adjustable Magnetic
Instantaneous Trip
Adjustable
Frame Size
3VA5 UL Frame 250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3VA5280-7EC31-1AA0
- Zoro #
- G915860598
- UPC #
- -
- Country of Origin
- Germany
- Item
- Circuit Breaker
- Series
- 3VA5
- Max. AIR Rating
- 100kA At 480V
- Trip Type
- Fixed Thermal, Adjustable Magnetic
- Instantaneous Trip
- Adjustable
- Circuit Breaker Actuator
- Rocker Lever
- Amps
- 80 A
- Number of Poles
- 3
- AC Voltage Rating
- 690V AC
Dimensions
- Frame Size
- 3VA5 UL Frame 250
- Depth
- 6.89 in
- Height
- 4.84 in
Description
circuit breaker 3VA5 UL Frame 250 breaking capacity class C 100 kA At 480 V 3-pole, line protection TM230, FTAM, In=80 A overload protection Ir=80 A permanently set short-circuit protection Ii=5...10 x In UL 489 SB naval, 50° C without connection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.