Zoro Homepage

circuit breaker 3VA5 UL Frame 250 breaking capacity class H 65 kA At

  • Mfr # 3VA5210-6EF31-2AA0

  • Zoro # G315858577


product price: $1,390.99
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
3VA5210-6EF31-2AA0
Zoro #
G315858577
UPC #
-
Country of Origin
Germany

Details

Item
Circuit Breaker

Description

circuit breaker 3VA5 UL Frame 250 breaking capacity class H 65 kA At 480 V 3-pole, line protection TM240, ATAM, In=100 A overload protection, 100%-rated Ir=80 A...100 A short-circuit protection Ii=5...10 x In without connection