
circuit breaker 3VA5 UL Frame 250 breaking capacity class H 65 kA At
Mfr # 3VA5270-6ED31-0AA0
Zoro # G515860431
product price: $661.99
/ea
Free Shipping & Returns
Key Features
Height
4.84 in
Trip Type
Fixed Thermal, Fixed Magnetic
Series
3VA5
Number of Poles
3
Instantaneous Trip
Fixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA5270-6ED31-0AA0
Zoro #
G515860431
UPC #
-
Country of Origin
Germany
Dimensions
Height
4.84 in
Frame Size
3VA5 UL Frame 250
Depth
6.89 in
Details
Item
Circuit Breaker
Trip Type
Fixed Thermal, Fixed Magnetic
Series
3VA5
Number of Poles
3
Instantaneous Trip
Fixed
Amps
70A
Max. AIR Rating
70kA at 400V AC
AC Voltage Rating
690V
Circuit Breaker Actuator
Rocker Lever
Description
circuit breaker 3VA5 UL Frame 250 breaking capacity class H 65 kA At 480 V 3-pole, line protection TM210, FTFM, In=70 A overload protection Ir=70A permanently set short-circuit protection Ii=10 x In without connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.