
CIRCUIT BREAKER 3VA5 UL Frame 400 3POLE MOTOR STARTER PROTECTION TM120M
Mfr # 3VA5325-1MU31-0AA0
Zoro # G215857229
product price:Â $1,290.99
/ea
Free Shipping & Returns
Key Features
Circuit Breaker Actuator
Rocker Lever
Height
6.69 in
Max. AIR Rating
110kA at 400V AC
Depth
10.28 in
Trip Type
Magnetic Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3VA5325-1MU31-0AA0
Zoro #
G215857229
UPC #
-
Country of Origin
Germany
Dimensions
Height
6.69 in
Depth
10.28 in
Frame Size
3VA5 UL Frame 400
Details
Item
Circuit Breaker
Circuit Breaker Actuator
Rocker Lever
Max. AIR Rating
110kA at 400V AC
Trip Type
Magnetic Only
Instantaneous Trip
Adjustable
Series
3VA5
AC Voltage Rating
690V
Number of Poles
3
Amps
250A
Description
CIRCUIT BREAKER 3VA5 UL Frame 400 3POLE,MOTOR STARTER PROTECTION TM120M, AM, In=250A WITHOUT OVERLOAD PROTECTION SHORT CIRCUIT PROTECTION Ii=3...6 x In W/O CONNECTION
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.