Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Motor Circuit Breaker, TESYS Series, 12.5A, 3 Pole, 690V AC, 100kA at 240V AC
- Mfr # GV4PB12S
- Zoro # G3301679
product price:Â
$
691.99
/ea
Free Shipping & Returns
Key Features
Series
TESYS
Amps
12.5 A
Number of Poles
3
AC Voltage Rating
690V AC
Circuit Breaker Type
Low Voltage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GV4PB12S
- Zoro #
- G3301679
- UPC #
- -
- Country of Origin
- United States
- Item
- Motor Circuit Breaker
- Series
- TESYS
- Amps
- 12.5 A
- Number of Poles
- 3
- AC Voltage Rating
- 690V AC
- Circuit Breaker Type
- Low Voltage
- Phase
- 3
- Circuit Breaker Actuator
- Toggle
- Max. AIR Rating
- 100kA at 240V AC
- Trip Type
- Electronic/Thermal Magnetic
- Instantaneous Trip
- Fixed
- Terminal Connection
- Screw
- DC Voltage Rating
- Not Rated
- Interrupt Rating
- 100 kA at 240/380/415V AC, 65 kA at 480Y/277V AC, 25 kA at 600Y/347V AC, 120 kA at 220/240V AC, 70 kA at 440V AC, 30 kA at 500V AC, 18 kA at 525V AC, 10 kA at 660/690V AC
- Standards
- IEC, UL, CSA
- Features
- Mercury Free; PVC Free
- High Amp Trip Setting
- 213 A
- Application
- Motor Protection
- Color
- Gray
Description
Motor circuit breaker,TeSys GV4,3P,12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.