circuit breaker 3VA5 UL Frame 400 breaking capacity class C 100 kA At

  • Mfr # 3VA5330-7EC31-1AA0

  • Zoro # G115858135


product price: $1,585.99
/ea
Free Shipping & Returns

Key Features

Series
3VA5
Height
6.7 in
Max. AIR Rating
100kA At 480V
Trip Type
Fixed Thermal, Adjustable Magnetic
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA5330-7EC31-1AA0
Zoro #
G115858135
UPC #
-
Country of Origin
Germany

Dimensions

Height
6.7 in
Frame Size
3VA5 UL Frame 400
Depth
10.3 in

Details

Item
Circuit Breaker
Series
3VA5
Max. AIR Rating
100kA At 480V
Trip Type
Fixed Thermal, Adjustable Magnetic
Number of Poles
3
Amps
300A
Instantaneous Trip
Adjustable
Circuit Breaker Actuator
Rocker Lever

Description

circuit breaker 3VA5 UL Frame 400 breaking capacity class C 100 kA At 480 V 3-pole, line protection TM230, FTAM, In=300 A overload protection Ir=300 A permanently set short-circuit protection Ii=5...10 x In UL489 SB naval, 50 degrees Celsius without connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.