MOLDED CASE CIRCUIT BREAKER 600V-AC 3P 250A W/ 150A TRIP UNIT

  • Mfr # HFD63F250

  • Zoro # G316269730


product price:  $1,603.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
600V AC
Circuit Breaker Type
Low Voltage Molded Case
Amps
250A
Number of Poles
3
Depth
11.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFD63F250
Zoro #
G316269730
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
11.1 in
Frame Size
FD
Height
6.9 in

Details

Item
Molded Case Circuit Breaker
AC Voltage Rating
600V AC
Circuit Breaker Type
Low Voltage Molded Case
Amps
250A
Number of Poles
3
Series
Sentron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.