Shop SIEMENS
Create Account
circuit breaker 3VA5 UL Frame 400 breaking capacity class C 100 kA At
- Mfr # 3VA5340-7GC41-2AA0
- Zoro # G815859883
product price:Â
$
2,517.99
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
- 3VA5340-7GC41-2AA0
- Zoro #
- G815859883
- UPC #
- -
- Country of Origin
- Germany
- Item
- Circuit Breaker
Description
circuit breaker 3VA5 UL Frame 400 breaking capacity class C 100 kA At 480 V 4-pole, line protection TM230, FTAM, In=400 A overload protection, 100%-rated Ir=400 A permanently set short-circuit protection Ii=5...10 x In neutral conductor protection 1 without connection