Shop SIEMENS
See all product information
Create Account
circuit breaker 3VA5 UL Frame 400 breaking capacity class H 65 kA At
- Mfr # 3VA5335-6EC31-0AA0
- Zoro # G215858813
product price:Â
$
1,743.99
/ea
Free Shipping & Returns
Key Features
Series
3VA5
Amps
350 A
Number of Poles
3
AC Voltage Rating
690V AC
Circuit Breaker Actuator
Rocker Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3VA5335-6EC31-0AA0
- Zoro #
- G215858813
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Frame Size
- 3VA5 UL Frame 400
- Depth
- 10.3 in
- Height
- 6.7 in
Details
- Item
- Circuit Breaker
- Series
- 3VA5
- Amps
- 350 A
- Number of Poles
- 3
- AC Voltage Rating
- 690V AC
- Circuit Breaker Actuator
- Rocker Lever
- Max. AIR Rating
- 70kA at 400V AC
- Trip Type
- Fixed Thermal, Adjustable Magnetic
- Instantaneous Trip
- Adjustable
Description
circuit breaker 3VA5 UL Frame 400 breaking capacity class H 65 kA At 480 V 3-pole, line protection TM230, FTAM, In=350 A overload protection Ir=350 A permanently set short-circuit protection Ii=5...10 x In without connection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.