
circuit breaker 3VA5 UL Frame 400 breaking capacity class M 35 kA At
Mfr # 3VA5335-5EC41-0AA0
Zoro # G515858957
product price: $2,128.99
/ea
Free Shipping & Returns
Key Features
Series
3VA5
Amps
350A
Frame Size
3VA5 UL Frame 400
Number of Poles
4
Circuit Breaker Actuator
Rocker Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA5335-5EC41-0AA0
Zoro #
G515858957
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA5 UL Frame 400
Height
6.7 in
Depth
10.3 in
Details
Item
Circuit Breaker
Series
3VA5
Amps
350A
Number of Poles
4
Circuit Breaker Actuator
Rocker Lever
Trip Type
Fixed Thermal, Adjustable Magnetic
AC Voltage Rating
690V
Max. AIR Rating
55kA at 400V AC
Instantaneous Trip
Adjustable
Description
circuit breaker 3VA5 UL Frame 400 breaking capacity class M 35 kA At 480 V 4-pole, line protection TM230, FTAM, In=350 A overload protection Ir=350 A permanently set short-circuit protection Ii=5...10 x In N conductor unprotected without connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.