CIRCUIT BREAKER 3VA5 UL Frame 600 3POLE MOTOR STARTER PROTECTION TM120M

  • Mfr # 3VA5460-1MU31-0AA0

  • Zoro # G215860175


product price: $2,031.99
/ea
Free Shipping & Returns

Key Features

Amps
600A
Number of Poles
3
Circuit Breaker Actuator
Rocker Lever
Trip Type
Magnetic Only
Height
6.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA5460-1MU31-0AA0
Zoro #
G215860175
UPC #
-
Country of Origin
Germany

Dimensions

Height
6.69 in
Depth
10.28 in
Frame Size
3VA5 UL Frame 600

Details

Item
Circuit Breaker
Amps
600A
Number of Poles
3
Circuit Breaker Actuator
Rocker Lever
Trip Type
Magnetic Only
Instantaneous Trip
Adjustable
Max. AIR Rating
110kA at 400V AC
AC Voltage Rating
690V
Series
3VA5

Description

CIRCUIT BREAKER 3VA5 UL Frame 600 3POLE,MOTOR STARTER PROTECTION TM120M, AM, In=600A WITHOUT OVERLOAD PROTECTION SHORT CIRCUIT PROTECTION Ii=3...6 x In W/O CONNECTION

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.