Zoro Homepage

circuit breaker 3VA5 UL Frame 600 breaking capacity class C 100 kA At

  • Mfr # 3VA5445-7EC31-1AA0

  • Zoro # G315859703


product price: $2,096.99
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
3VA5445-7EC31-1AA0
Zoro #
G315859703
UPC #
-
Country of Origin
Germany

Details

Item
Circuit Breaker

Description

circuit breaker 3VA5 UL Frame 600 breaking capacity class C 100 kA At 480 V 3-pole, line protection TM230, FTAM, In=450 A overload protection Ir=450 A permanently set short-circuit protection Ii=5...10 x In UL489 SB naval, 50 degrees Celsius without connection