Zoro Homepage

circuit breaker 3VA5 UL Frame 600 breaking capacity class C 100 kA At

  • Mfr # 3VA5445-7GF41-0AA0

  • Zoro # G515859596


product price: $2,830.99
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
3VA5445-7GF41-0AA0
Zoro #
G515859596
UPC #
-
Country of Origin
Germany

Details

Item
Circuit Breaker

Description

circuit breaker 3VA5 UL Frame 600 breaking capacity class C 100 kA At 480 V 4-pole, line protection TM240, ATAM, In=450 A overload protection Ir=360 A...450 A short-circuit protection Ii=5...10 x In neutral conductor protection 100% without connection