Shop SIEMENS
See all product information
Create Account
circuit breaker 3VA5 UL Frame 600 breaking capacity class H 65 kA At
- Mfr # 3VA5460-6EC31-1AA0
- Zoro # G915860505
product price:Â
$
2,450.99
/ea
Free Shipping & Returns
Key Features
Amps
600 A
Max. AIR Rating
65kA At 480V
Trip Type
Fixed Thermal, Adjustable Magnetic
Instantaneous Trip
Adjustable
Frame Size
3VA5 UL Frame 600
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3VA5460-6EC31-1AA0
- Zoro #
- G915860505
- UPC #
- -
- Country of Origin
- Germany
- Item
- Circuit Breaker
- Amps
- 600 A
- Max. AIR Rating
- 65kA At 480V
- Trip Type
- Fixed Thermal, Adjustable Magnetic
- Instantaneous Trip
- Adjustable
- Circuit Breaker Actuator
- Rocker Lever
- Number of Poles
- 3
- Series
- 3VA5
Dimensions
- Frame Size
- 3VA5 UL Frame 600
- Depth
- 10.3 in
- Height
- 6.7 in
Description
circuit breaker 3VA5 UL Frame 600 breaking capacity class H 65 kA At 480 V 3-pole, line protection TM230, FTAM, In=600 A overload protection Ir=600 A permanently set short-circuit protection Ii=4...8 x In UL489 SB naval, 50 degrees Celsius without connection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.