
circuit breaker 3VA5 UL Frame 600 breaking capacity class M 35 kA At
Mfr # 3VA5445-5GC41-0AA0
Zoro # G715859792
product price: $2,194.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
4
Max. AIR Rating
55kA at 400V AC
Depth
10.3 in
Height
6.7 in
Instantaneous Trip
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA5445-5GC41-0AA0
Zoro #
G715859792
UPC #
-
Country of Origin
Germany
Dimensions
Depth
10.3 in
Height
6.7 in
Frame Size
3VA5 UL Frame 600
Details
Item
Circuit Breaker
Number of Poles
4
Max. AIR Rating
55kA at 400V AC
Instantaneous Trip
Adjustable
Trip Type
Fixed Thermal, Adjustable Magnetic
AC Voltage Rating
690V
Circuit Breaker Actuator
Rocker Lever
Series
3VA5
Amps
450A
Description
circuit breaker 3VA5 UL Frame 600 breaking capacity class M 35 kA At 480 V 4-pole, line protection TM230, FTAM, In=450 A overload protection Ir=450 A permanently set short-circuit protection Ii=5...10 x In neutral conductor protection 100% without connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.