Zoro Homepage

circuit breaker 3VA5 UL Frame 600 breaking capacity class M 35 kA At

  • Mfr # 3VA5460-5EC41-0AA0

  • Zoro # G515860141


product price: $2,378.99
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
3VA5460-5EC41-0AA0
Zoro #
G515860141
UPC #
-
Country of Origin
Germany

Details

Item
Circuit Breaker

Description

circuit breaker 3VA5 UL Frame 600 breaking capacity class M 35 kA At 480 V 4-pole, line protection TM230, FTAM, In=600 A overload protection Ir=600 A permanently set short-circuit protection Ii=4...8 x In N conductor unprotected without connection