Shop SIEMENS
See all product information
Create Account
circuit breaker 3VA5 UL Frame 800 breaking capacity class C 100 kA At
Mfr # 3VA5560-7EC32-0AA0
Zoro # G015860979
product price:Â
$
3,183.99
/ea
Free Shipping & Returns
Key Features
Series
3VA5
Amps
600 A
Number of Poles
3
AC Voltage Rating
690V
Circuit Breaker Type
Low Voltage Molded Case
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3VA5560-7EC32-0AA0
- Zoro #
- G015860979
- UPC #
- -
- Country of Origin
- Germany
- Item
- Circuit Breaker
- Series
- 3VA5
- Amps
- 600 A
- Number of Poles
- 3
- AC Voltage Rating
- 690V
- Circuit Breaker Type
- Low Voltage Molded Case
- Circuit Breaker Actuator
- Rocker Lever
- Max. AIR Rating
- 110kA at 400V AC
- Trip Type
- Thermal Magnetic
- Instantaneous Trip
- Adjustable
- Terminal Connection
- Screw Connection
Description
circuit breaker 3VA5 UL Frame 800 breaking capacity class C 100 kA At 480 V 3-pole, line protection TM230, FTAM, In=600 A overload protection Ir=600 A permanently set short-circuit protection Ii=5...10 x In nut keeper kit