circuit breaker 3VA5 UL Frame 800 breaking capacity class H 65 kA At

  • Mfr # 3VA5580-6GC42-0AA0

  • Zoro # G215862254


product price: $4,758.99
/ea
Free Shipping & Returns

Key Features

Amps
800A
Trip Type
Thermal Magnetic
AC Voltage Rating
690V
Frame Size
3VA5 UL Frame 800
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA5580-6GC42-0AA0
Zoro #
G215862254
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA5 UL Frame 800

Details

Item
Circuit Breaker
Amps
800A
Trip Type
Thermal Magnetic
AC Voltage Rating
690V
Number of Poles
4
Circuit Breaker Type
Low Voltage Molded Case
Circuit Breaker Actuator
Rocker Lever
Max. AIR Rating
70kA at 400V AC
Terminal Connection
Screw Connection
Instantaneous Trip
Adjustable
Series
3VA5

Description

circuit breaker 3VA5 UL Frame 800 breaking capacity class H 65 kA At 480 V 4-pole, line protection TM230, FTAM, In=800 A overload protection Ir=800 A permanently set short-circuit protection Ii=5...10 x In N conductor 1 nut keeper kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.