circuit breaker 3VA5 UL Frame 800 breaking capacity class H 65 kA At

  • Mfr # 3VA5580-6GC46-0AA0

  • Zoro # G015862249


product price: $5,368.99
/ea
Free Shipping & Returns

Key Features

Trip Type
Thermal Magnetic
Frame Size
3VA5 UL Frame 800
Series
3VA5
Terminal Connection
Lug
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3VA5580-6GC46-0AA0
Zoro #
G015862249
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA5 UL Frame 800

Details

Item
Circuit Breaker
Trip Type
Thermal Magnetic
Series
3VA5
Terminal Connection
Lug
Number of Poles
4
Instantaneous Trip
Adjustable
Amps
800A
Max. AIR Rating
70kA at 400V AC
Circuit Breaker Type
Low Voltage Molded Case
AC Voltage Rating
690V
Circuit Breaker Actuator
Rocker Lever

Description

circuit breaker 3VA5 UL Frame 800 breaking capacity class H 65 kA At 480 V 4-pole, line protection TM230, FTAM, In=800 A overload protection Ir=800 A permanently set short-circuit protection Ii=5...10 x In N conductor 1 cable connection on two sides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.