circuit breaker 3VA5 UL frame 800 max short-circuit curr. rating 65 kA

  • Mfr # 3VA5580-0MH32-0AA0

  • Zoro # G015861723


product price:  $3,719.99
/ea
Free Shipping & Returns

Key Features

Frame Size
3VA5 UL Frame 800
AC Voltage Rating
690V
Series
3VA5
Circuit Breaker Actuator
Rocker Lever
Max. AIR Rating
70kA at 400V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA5580-0MH32-0AA0
Zoro #
G015861723
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA5 UL Frame 800

Details

Item
Circuit Breaker
AC Voltage Rating
690V
Series
3VA5
Circuit Breaker Actuator
Rocker Lever
Max. AIR Rating
70kA at 400V AC
Instantaneous Trip
Adjustable
Terminal Connection
Screw Connection
Trip Type
Magnetic Only
Number of Poles
3
Amps
800A
Circuit Breaker Type
Low Voltage

Description

circuit breaker 3VA5 UL frame 800 max short-circuit curr. rating 65 kA At 480 V w/o contactor 3-pole, mot. starter protection TM120M, AM, In=800A without overload protection short circuit protection Ii=6...12 x In busbar connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.