
circuit breaker 3VA6 UL Frame 1000 breaking capacity class C 100 kA At
Mfr # 3VA6610-7KL32-0AA0
Zoro # G415858880
product price: $6,979.99
/ea
Free Shipping & Returns
Key Features
Series
3VA6
Max. AIR Rating
110kA at 400V AC
Frame Size
3VA6 UL Frame 1000
Amps
1000A
Circuit Breaker Actuator
Rocker Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA6610-7KL32-0AA0
Zoro #
G415858880
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA6 UL Frame 1000
Details
Item
Circuit Breaker
Series
3VA6
Max. AIR Rating
110kA at 400V AC
Amps
1000A
Circuit Breaker Actuator
Rocker Lever
Terminal Connection
Screw Connection
Instantaneous Trip
Adjustable
Circuit Breaker Type
Low Voltage Molded Case
Trip Type
Electronic
AC Voltage Rating
690V
Number of Poles
3
Description
circuit breaker 3VA6 UL Frame 1000 breaking capacity class C 100 kA At 480 V 3-pole, line protection ETU820, LI, In=1000 A overload protection Ir=400 A...1000 A short-circuit protection Ii=1.5...10 x In nut keeper kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.