Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

circuit breaker 3VA6 UL Frame 1000 breaking capacity class C 100 kA At

  • Mfr # 3VA6610-7KT32-0AA0

  • Zoro # G215858738


product price: $7,912.99
/ea
Free Shipping & Returns

Key Features

Amps
1000A
Series
3VA6
Number of Poles
3
Circuit Breaker Actuator
Rocker Lever
Max. AIR Rating
110kA at 400V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA6610-7KT32-0AA0
Zoro #
G215858738
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA6 UL Frame 1000

Details

Item
Circuit Breaker
Amps
1000A
Series
3VA6
Number of Poles
3
Circuit Breaker Actuator
Rocker Lever
Max. AIR Rating
110kA at 400V AC
Terminal Connection
Screw Connection
Circuit Breaker Type
Low Voltage Molded Case
Trip Type
Electronic
AC Voltage Rating
690V
Instantaneous Trip
Adjustable

Description

circuit breaker 3VA6 UL Frame 1000 breaking capacity class C 100 kA At 480 V 3-pole, line protection ETU856, LSI, In=1000 A overload protection Ir=400 A...1000 A short-circuit protection Isd=0.6..10x In, Ii=1.5..10x In neutral conductor protection optionally with ext. CT up to 160% ground fault alarm signaled via EFB300 or COM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.