
circuit breaker 3VA6 UL Frame 1000 breaking capacity class M 35 kA At
Mfr # 3VA6610-5KQ32-0AA0
Zoro # G015856897
product price: $5,333.99
/ea
Free Shipping & Returns
Key Features
Series
3VA6
Frame Size
3VA6 UL Frame 1000
Circuit Breaker Actuator
Rocker Lever
Instantaneous Trip
Adjustable
Terminal Connection
Screw Connection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA6610-5KQ32-0AA0
Zoro #
G015856897
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA6 UL Frame 1000
Details
Item
Circuit Breaker
Series
3VA6
Circuit Breaker Actuator
Rocker Lever
Instantaneous Trip
Adjustable
Terminal Connection
Screw Connection
Circuit Breaker Type
Low Voltage Molded Case
Max. AIR Rating
55kA at 400V AC
Amps
1000A
AC Voltage Rating
690V
Trip Type
Electronic
Number of Poles
3
Description
circuit breaker 3VA6 UL Frame 1000 breaking capacity class M 35 kA At 480 V 3-pole, line protection ETU860, LSIG, In=1000 A overload protection Ir=400 A...1000 A short-circuit protection Isd=0.6..10x In, Ii=1.5..10x In neutral conductor protection optionally with ext. CT up to 160% ground-fault protection IG=0.2... 1xIn, tg=0.05-0.8s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.