Shop SIEMENS
Create Account
circuit breaker 3VA6 UL frame 1200 breaking capacity class C 100kA At
- Mfr # 3VA6712-7HN31-2AA0
- Zoro # G915859776
product price:Â
$
10,213.99
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
- 3VA6712-7HN31-2AA0
- Zoro #
- G915859776
- UPC #
- -
- Country of Origin
- Germany
- Item
- Circuit Breaker
Description
circuit breaker 3VA6 UL frame 1200 breaking capacity class C 100kA At 480 V 3-pole, line protection ETU350, LSI, In=1200A 100%-rated, overload protection Ir=500A - 1200A short circuit protection Isd=1,5-10 x Ir, Ii=1,5 x In w/o connection