Shop SIEMENS
Create Account
circuit breaker 3VA6 UL frame 1200 breaking capacity class H 65kA At
- Mfr # 3VA6780-6KQ31-2AA0
- Zoro # G615860300
product price:Â
$
9,115.99
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
- 3VA6780-6KQ31-2AA0
- Zoro #
- G615860300
- UPC #
- -
- Country of Origin
- Germany
- Item
- Circuit Breaker
Description
circuit breaker 3VA6 UL frame 1200 breaking capacity class H 65kA At 480 V 3-pole, line protection ETU860, LSIG, In=800A 100%-rated, overload protection Ir=315A - 800A short circuit protection Isd=0,6-10x In, Ii=1,5-12x In w/o connection