
circuit breaker 3VA6 UL frame 150 3-pole starter protection ETU310M
Mfr # 3VA6170-1MS31-0AA0
Zoro # G515858605
product price: $639.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Frame Size
3VA6 UL Frame 150
Trip Type
Electronic
Amps
70A
Circuit Breaker Actuator
Rocker Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA6170-1MS31-0AA0
Zoro #
G515858605
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA6 UL Frame 150
Details
Item
Circuit Breaker
Number of Poles
3
Trip Type
Electronic
Amps
70A
Circuit Breaker Actuator
Rocker Lever
Instantaneous Trip
Adjustable
AC Voltage Rating
690V
Circuit Breaker Type
Low Voltage
Max. AIR Rating
110kA at 400V AC
Series
3VA6
Description
circuit breaker 3VA6 UL frame 150 3-pole, starter protection ETU310M, I, In=70A without overload protection short-circuit protection Ii=3...15 x In without connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.