circuit breaker 3VA6 UL frame 150 3-pole starter protection ETU310M
- Mfr # 3VA6190-1MS31-0AA0
- Zoro # G915858564
product price:Â
$
566.99
/ea
Free Shipping & Returns
Key Features
Series
3VA6
Amps
90 A
Number of Poles
3
Circuit Breaker Type
Low Voltage
Max. AIR Rating
110kA at 400V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3VA6190-1MS31-0AA0
- Zoro #
- G915858564
- UPC #
- -
- Country of Origin
- Germany
- Item
- Circuit Breaker
- Series
- 3VA6
- Amps
- 90 A
- Number of Poles
- 3
- Circuit Breaker Type
- Low Voltage
- Max. AIR Rating
- 110kA at 400V AC
- Trip Type
- Electronic
- Instantaneous Trip
- Adjustable
- AC Voltage Rating
- 690V AC
- Circuit Breaker Actuator
- Rocker Lever
Dimensions
- Frame Size
- 3VA6 UL Frame 150
Description
circuit breaker 3VA6 UL frame 150 3-pole, starter protection ETU310M, I, In=90A without overload protection short-circuit protection Ii=3...15 x In without connection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.