circuit breaker 3VA6 UL Frame 150 breaking capacity class E 200 kA At

  • Mfr # 3VA6110-0HN41-0AA0

  • Zoro # G615858383


product price: $1,572.99
/ea
Free Shipping & Returns

Key Features

Max. AIR Rating
150kA at 400V AC
Height
5.71 in
Depth
7.87 in
Circuit Breaker Actuator
Rocker Lever
AC Voltage Rating
690V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA6110-0HN41-0AA0
Zoro #
G615858383
UPC #
-
Country of Origin
Germany

Dimensions

Height
5.71 in
Depth
7.87 in
Frame Size
3VA6 UL Frame 150

Details

Item
Circuit Breaker
Max. AIR Rating
150kA at 400V AC
Circuit Breaker Actuator
Rocker Lever
AC Voltage Rating
690V
Amps
100A
Number of Poles
4
Instantaneous Trip
Adjustable
Trip Type
Electronic
Series
3VA6

Description

circuit breaker 3VA6 UL Frame 150 breaking capacity class E 200 kA At 480 V 4-pole, line protection ETU350, LSI, In=100 A overload protection Ir=40 A... 100 A short-circuit protection Isd=1.5... 10 X Ir, Ii=12 x In neutral conductor protection adjustable OFF, 50%, 100% without connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.