
circuit breaker 3VA6 UL Frame 150 breaking capacity class L 150 kA At
Mfr # 3VA6115-8HL31-0AA0
Zoro # G315862376
product price: $1,547.99
/ea
Free Shipping & Returns
Key Features
Circuit Breaker Actuator
Rocker Lever
Amps
150A
Max. AIR Rating
150kA at 400V AC
Number of Poles
3
Instantaneous Trip
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA6115-8HL31-0AA0
Zoro #
G315862376
UPC #
-
Country of Origin
Germany
Dimensions
Height
5.83 in
Frame Size
3VA6 UL Frame 150
Depth
9.53 in
Details
Item
Circuit Breaker
Circuit Breaker Actuator
Rocker Lever
Amps
150A
Max. AIR Rating
150kA at 400V AC
Number of Poles
3
Instantaneous Trip
Adjustable
AC Voltage Rating
690V
Trip Type
Electronic
Series
3VA6
Description
circuit breaker 3VA6 UL Frame 150 breaking capacity class L 150 kA At 480 V 3-pole, line protection ETU320, LI, In=150 A overload protection Ir=60 A...150 A short-circuit protection Ii=1.5...10 x In without connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.