Zoro Homepage

circuit breaker 3VA6 UL frame 2000 breaking capacity class C 100kA At

  • Mfr # 3VA6920-7KT31-0AA0

  • Zoro # G115860961


product price: $15,561.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA6920-7KT31-0AA0
Zoro #
G115860961
UPC #
-
Country of Origin
Germany

Details

Item
Circuit Breaker

Description

circuit breaker 3VA6 UL frame 2000 breaking capacity class C 100kA At 480 V 3-pole, line protection ETU856, LSI, In=2000A overload protection Ir=800A - 2000A short circuit protection Isd=0,6-10x In, Ii=1,5-6x In w/o connection Product is not marked with CE, not for use in Europe EU and in IEC applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.